SMC ZP3E-TF100BMN-AL16 VACUUM PAD

Heavy-duty, Ball Joint with Adapter - ZP3E-TF*BM

See technical informationSee documents

References

SMC:ZP3E-TF100BMN-AL16
Rubix:394A2028
Manufacturer :ZP3E-TF100BMN-AL16
brand logo

Technical specifications

Materialnbr
Diameter100 mm
Shapebellow
See all Specifications

Documents

Product details : SMC ZP3E-TF100BMN-AL16 VACUUM PAD


To be used when no space to install a buffer or when the adsorption surface is slanted

Strengths

Pad Sizes: Ø 32 - Ø 125 mm Shapes: Bellows Type with Ribs and Groove Materials: NBR, Silicone Rubber, Urethane Rubber, FKM, Mark-free NBR Options: Male and Female Thread Vertical Vacuum Inlet with Ball Joint.

Technical specifications


Attributes
Materialnbr
Diameter100 mm
Shapebellow
Typevacuum pad
£ 71.08 excl. VAT
/ Each
£ 85.30 incl. VAT
  • Usually arrives within 14 working days