SMC ZPR40BN-08-A8 VACUUM PAD BELLOW NBR
With Lock Ring - ZPR (B)
See technical informationSee documentsReferences
SMC:ZPR40BN-08-A8
Rubix:394A2530
Manufacturer :ZPR40BN-08-A8
EAN:3618036455045

Documents
Product details : SMC ZPR40BN-08-A8 VACUUM PAD BELLOW NBR
To be used when no space to install a buffer or when the adsorption surface is slanted
Strengths
Pad Sizes: Ø 6 - Ø 50 mm
Shapes: Bellows Type
Materials: Fluoro Rubber, Conductive NBR, Conductive Silicone Rubber, NBR, Silicone Rubber, Urethane Rubber
Options: One-touch Fitting Lateral Vacuum Inlet.
Technical specifications
Attributes
| Material | nbr |
|---|---|
| Diameter | 40 mm |
| Shape | bellow |
| Type | vacuum pad |
Show UNSPSC/ECL@SS
£ 30.05 excl. VAT
/ Each
£ 36.06 incl. VAT
- Usually arrives within 14 working days