References
SMC:ZPT50BN-B8
Rubix:2611138
Manufacturer :ZPT50BN-B8

Documents
Product details : SMC ZPT50BN-B8 VACUUM PAD
For the adsorption of general workpieces
•Pad Sizes: Ø 6 - Ø 50 mm
•Shapes: Bellows Type
•Materials: Fluoro Rubber, Conductive NBR, Conductive Silicone Rubber, NBR, Silicone Rubber, Urethane Rubber
•Options: Male and Female Thread Vertical Vacuum Inlet.
Pad Diameter: ø50
Material: N (NBR)
Vacuum Entry: B8 (Female Thread M8X1.25)
•Shapes: Bellows Type
•Materials: Fluoro Rubber, Conductive NBR, Conductive Silicone Rubber, NBR, Silicone Rubber, Urethane Rubber
•Options: Male and Female Thread Vertical Vacuum Inlet.
Pad Diameter: ø50
Material: N (NBR)
Vacuum Entry: B8 (Female Thread M8X1.25)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 57x57x52 mm |
|---|---|
| Logistic Weight | 35 g |
| Material | nitrile (nbr) |
| Diameter | 50 mm |
| Shape | bellow |
| Type | bellow |
| Min. temperature | 0 °C |
| Max. temperature | 120 °C |
Show UNSPSC/ECL@SS
£ 18.77 excl. VAT
/ Each
£ 22.52 incl. VAT
- Delivery usually within ( 4 ) days