SMC ZPT50HBS-B8 VACUUM PAD

Vacuum pad

See technical information

References

SMC:ZPT50HBS-B8
Rubix:2611158
brand logo

Technical specifications

Materialsilicon (si)
Typelarge bellows
See all Specifications

Product details : SMC ZPT50HBS-B8 VACUUM PAD


To be used when no space to install a buffer or when the adsorption surface is slanted
•Pad Sizes: Ø 40 - Ø 125 mm
•Shapes: Bellows Type
•Material: EPR, Fluoro Rubber, NBR, Silicone Rubber, Urethane Rubber
•Options: Male and Female Thread Vertical Vacuum Inlet.

Pad Diameter: ø50
Material: S (Silicon Rubber)
Mounting Thread: B8 (Female Thread M8X1.25)

Technical specifications


Attributes
Logistics dimensions (L x W x H)54x54x36 mm
Logistic Weight100 g
Materialsilicon (si)
Typelarge bellows
£ 23.40 excl. VAT
/ Each
£ 28.08 incl. VAT
  • Delivery usually within ( 4 ) days