Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Vacuum technology
Suction cups and soft grippers
SMC ZP2-B04US VACUUM PAD
SMC ZP2-B04US VACUUM PAD
Vacuum Pad
References
smc:
ZP2-B04US
rubix:
2610783
Technical specifications
Material
Silicone Rubber
Diameter
4
mm
Shape
Round
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SMC ZP2-B04US VACUUM PAD
For spherical workpieces or workpieces with inclined surfaces
•Pad Sizes: Ø 3 - Ø 8 mm
•Shapes: Flat Type, Flat Type with Rib
•Materials: NBR, Silicone Rubber, Urethane Rubber, FKM, Conductive NBR, Conductive Silicone Rubber
•High Flexibility.
Pad Diameter: 4mm (Blast Type)
Pad Type: U (Flat)
Material: S (Silicon Rubber)
Strengths
•Heavy duty vacuum pad
Replacement part
Pad diameters from 40mm to 125mm
Technical specifications
Attributes
Logistics dimensions (L x W x H)
7
x
12
x
7
mm
Logistic Weight
1
g
Material
Silicone Rubber
Diameter
4
mm
Shape
Round
Type
Flat Pad
Threading diameter
7
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.15
excl. VAT
/
Each
£
3.78
incl. VAT
Delivery usually within (
4
) days
Select variants (24)
Add to cart
Check our products from related categories
SMC ZPR25UN-06-A6 VACUUM PAD
SMC ZP2-T40ZJS-AL14-06 VACUUM PAD
SMC ZPT40HBN-A14 VACUUM PAD
SMC ZPT20BNJ30-B5-A10 VACUUM PAD
SMC ZP06BU VACUUM PAD
SMC ZPT32BN-B6 VACUUM PAD
SMC ZPT40UN-A6 VACUUM PAD
SMC ZPT40UNK10-08-A14 VACUUM PAD
SMC ZPT2004UN-B5 VACUUM PAD
SMC ZPT32CN-B8 VACUUM PAD
SMC ZPT16BNJ20-06-A10 VACUUM PAD
SMC ZP3E-T80UMNJB30 VACUUM PAD
SMC ZP3E-T80BMN-B12 VACUUM PAD
SMC ZP3507US LARGE BELLOWS VACUUM PAD
SMC ZPT2004UNK25-06-A8 VACUUM PAD