References
SMC:ZP2-50UCL-X19
Rubix:394A2275
Manufacturer :ZP2-50UCL-X19

Documents
Product details : SMC ZP2-50UCL-X19 VACUUM PAD
Following the launch of our new Series ZP2 range of vacuum pads, we can now offer customers a complete one-stop-shop solution. Developed as part of our growing range of vacuum related products this new Series ZP2, when combined with our existing ZP and ZP2V vacuum pad ranges, provides us with a formidable portfolio of pad options to meet even the most challenging of handling and transfer needs. Series ZP2 vacuum pads are available in a wide range of sizes, shapes and materials and they are suitable for a variety of applications.
Strengths
Pad Sizes: Ø 4 - Ø 125 mm
Shapes: Flat Type, Flat Type with Ribs
Materials: Resin Attachment, Stuck Fluororesin and Halogenated NBR
Minimises the transfer of rubber constituents to the workpiece.
Technical specifications
Attributes
| Material | mark-free nbr |
|---|---|
| Diameter | 50 mm |
| Shape | flat |
| Type | vacuum pad |
Show UNSPSC/ECL@SS
£ 20.21 excl. VAT
/ Each
£ 24.25 incl. VAT
- Delivery usually within ( 21 ) days