References
SMC:ZPT80HBS-A16
Rubix:394A1850
EAN:3618036446647

Documents
Product details : SMC ZPT80HBS-A16 VACUUM PAD
For the adsorption of general workpieces
Strengths
Vertical vacuum entry
Heavy duty pad
Without buffer
Pad diameters from 40mm to 125mm
Heavy duty pad
Without buffer
Pad diameters from 40mm to 125mm
Technical specifications
Attributes
| Logistic Weight | 40 g |
|---|---|
| Material | silicone rubber |
| Diameter | 80 mm |
| Shape | bellow |
| Type | vacuum pad |
Show UNSPSC/ECL@SS
£ 40.60 excl. VAT
/ Each
£ 48.72 incl. VAT
- Usually arrives within 14 working days