SMC ZP2-06ZJS VACUUM PAD


Vacuum Pad

References
smc:ZP2-06ZJS
rubix:2610713
brand logo
brand logo
Technical specifications
MaterialSilicone Rubber
Diameter6 mm
ShapeBellow
See all Specifications

Product details : SMC ZP2-06ZJS VACUUM PAD


For spherical workpieces or workpieces with inclined surfaces
•Pad Sizes: Ø 15 - Ø 46 mm
•Shapes: Multibellows Type
•Materials: NBR, Silicone Rubber, Urethane Rubber, FKM, Conductive NBR, Conductive Silicone Rubber
•High Flexibility.

Pad Diameter: 6mm
Pad Type: ZJ (Bellows)
Material: S (Silicon Rubber)
Lock Ring: With Lock Ring (or None)

Strengths

Vacuum pad with locking ring
Replacement part
Pad diameters from 2mm to 50mm
Flat, ribbed, deep, and bellows pad styles
Six different materials available

Technical specifications


Attributes
Logistics dimensions (L x W x H)8x8x8 mm
Logistic Weight1 g
MaterialSilicone Rubber
Diameter6 mm
ShapeBellow
TypeVacuum Pad
Metrical Diameter8 mm
Show UNSPSC/ECL@SS
£ 7.35 excl. VAT
/ Each
£ 8.82 incl. VAT
  • Delivery usually within ( 4 ) days