References
SMC:ZPT25CN-B5
Rubix:394A2371
Manufacturer :ZPT25CN-B5

Documents
Product details : SMC ZPT25CN-B5 VACUUM PAD
For the adsorption of general workpieces
Strengths
Pad Sizes: Ø 2 - Ø 50 mm
Shapes: Flat Type, Flat Type with Ribs
Materials: Fluoro Rubber, Conductive NBR, Conductive Silicone Rubber, NBR, Silicone Rubber, Urethane Rubber
Options: Male and Female Thread Vertical Vacuum Inlet.
Technical specifications
Attributes
| Material | nbr |
|---|---|
| Diameter | 25 mm |
| Shape | flat |
| Type | vacuum pad |
Show UNSPSC/ECL@SS
£ 9.88 excl. VAT
/ Each
£ 11.86 incl. VAT
- Usually arrives within 14 working days