SMC ZP2-09JN-X19 VACUUM PAD


Vacuum Pad

References
smc:ZP2-09JN-X19
rubix:2610720
brand logo
brand logo
Technical specifications
Materialnbr
Diameter9 mm
Shaperound
See all Specifications

Product details : SMC ZP2-09JN-X19 VACUUM PAD


Following the launch of our new Series ZP2 range of vacuum pads, we can now offer customers a complete one-stop-shop solution. Developed as part of our growing range of vacuum related products this new Series ZP2, when combined with our existing ZP and ZP2V vacuum pad ranges, provides us with a formidable portfolio of pad options to meet even the most challenging of handling and transfer needs. Series ZP2 vacuum pads are available in a wide range of sizes, shapes and materials and they are suitable for a variety of applications.
•Pad Sizes: Ø 15 - Ø 46 mm
•Shapes: Multibellows Type
•Materials: NBR, Silicone Rubber, Urethane Rubber, FKM, Conductive NBR, Conductive Silicone Rubber
•High Flexibility.

Pad Diameter: 9mm
Pad Type: J [Bellows (Multistage Type)]
Material: N (NBR)
Lock Ring: X19 (Without Lock Ring)

Technical specifications


Attributes
Materialnbr
Diameter9 mm
Shaperound
Typebellows pad
Threading diameter13 mm
Show UNSPSC/ECL@SS
£ 7.14 excl. VAT
/ Each
£ 8.57 incl. VAT
  • Delivery usually within ( 4 ) days