References
SMC:ZP3-035UN
Rubix:394A1249
Manufacturer :ZP3-035UN

Documents
Product details : SMC ZP3-035UN VACUUM PAD
SMCs series ZP, ZP2 and ZP3 vacuum pads offer a complete line of pad options to meet all of your handling and transfer needs. A wide range of sizes, shapes and materials allow design engineers the flexibility to choose the appropriate pad configuration, making the ZP, ZP2, and ZP3 suitable for a variety of routine and unusual lifting applications
Strengths
•Heavy duty vacuum pad
Replacement part
Pad diameters from 40mm to 125mm
Five different materials available
Replacement part
Pad diameters from 40mm to 125mm
Five different materials available
Technical specifications
Attributes
| Material | nbr |
|---|---|
| Diameter | 3 mm |
| Shape | flat |
| Type | vacuum pad |
Show UNSPSC/ECL@SS
£ 2.64 excl. VAT
/ Each
£ 3.17 incl. VAT
- Usually arrives within 14 working days