FESTO 1396092 SUCTION CUP COMPLETE VAS-40-1/4-PUR-B
VAS vacuum cup
See technical informationSee documentsReferences
Festo:VAS-40-1/4-PUR-B
Rubix:121A4211
Manufacturer :1396092
EAN:4052568062071

Documents
Product details : FESTO 1396092 SUCTION CUP COMPLETE VAS-40-1/4-PUR-B
Suction cup complete VAS-40-1/4-PUR-B Sealing ring is not included in the scope of delivery. Suction cup height compensator=3 mm, Nominal size=4 mm, Suction cup diameter=40 mm, Suction cup volume=3,47 cm3, Effective suction diameter=34,4 mm
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 30x40x40 mm |
|---|---|
| Logistic Weight | 26 g |
| Material | pur |
| Diameter | 40 mm |
| Shape | round |
| Type | vas |
Show UNSPSC/ECL@SS
£ 10.23 excl. VAT
/ Each
£ 12.28 incl. VAT
- Delivery usually within ( 2 ) days