SMC ZP40BN VACUUM PAD


Vacuum Pad

References
smc:ZP40BN
rubix:120A1781
ZP (U,C,D,B), Vacuum Pad Unit with Lock Ring
brand logo
Technical specifications
MaterialNBR
Diameter40 mm
ShapeBellow
See all Specifications

Product details : SMC ZP40BN VACUUM PAD


ZP series vacuum cups are available in 19 diameters from 2 to 200mm, 6-cup materials, and 4 cup designs, offers a wide selection to choose from. The 4-cup designs flat, flat with ribs, deep and bellows are standard, but if these don't meet your application requirements, contact us about your special application. Our engineers have custom made many designs and shapes using a variety of materials.
•Pad Sizes: Ø 6 - Ø 50 mm
  • Shapes: Bellows Type
    •Materials: Fluoro Rubber, Conductive NBR, Conductive Silicone Rubber, NBR, Silicone Rubber, Urethane Rubber.

    Pad Diameter: ø40
    Material: N (NBR)
    Lock Ring: Lock Ring
  • Technical specifications


    Attributes
    Logistics dimensions (L x W x H)48x48x34 mm
    Logistic Weight18 g
    MaterialNBR
    Diameter40 mm
    ShapeBellow
    TypeVacuum Pad
    Show UNSPSC/ECL@SS
    £ 13.43 excl. VAT
    / Each
    £ 16.12 incl. VAT
    • Delivery usually within ( 4 ) days