References
SMC:ZP2-32HF
Rubix:265A6415
Manufacturer :ZP2-32HF

Documents
Product details : SMC ZP2-32HF VACUUM PAD
SMC's series ZP, ZP2 and ZP3 vacuum pads offer a complete line of pad options to meet all of your handling and transfer needs. A wide range of sizes, shapes and materials allow design engineers the flexibility to choose the appropriate pad configuration, making the ZP, ZP2, and ZP3 suitable for a variety of routine and unusual lifting applications.
Strengths
•Heavy duty vacuum pad
Replacement part
Pad diameters from 40mm to 125mm
Five different materials
Replacement part
Pad diameters from 40mm to 125mm
Five different materials
Technical specifications
Attributes
| Material | fkm |
|---|---|
| Diameter | 32 mm |
| Shape | flat |
| Type | vacuum pad |
Show UNSPSC/ECL@SS
£ 21.22 excl. VAT
/ Each
£ 25.46 incl. VAT
- Delivery usually within ( 21 ) days