SMC XT661-4A-R CYCLONE GRIPPER


Vacuum Pad

References
smc:XT661-4A-R
rubix:123A8753
XT661, Cyclone Pad
brand logo
Technical specifications
Diameter40 mm
ShapeRound
TypeCyclone Pad
See all Specifications

Product details : SMC XT661-4A-R CYCLONE GRIPPER


We are delighted to reveal our gentle side at SMC with the launch of the XT661. This vacuum operated mark-free gripper can transfer a range of workpieces with minimal contact. With two different working principles, Cyclone and Bernoulli, the XT661 comes in a range of sizes from Ø20 up to □150. The compact and lightweight Cyclone is economical to operate and has a high lifting force, despite using low air consumption. The Bernoulli offers minimal vibration during the gripping process and a standardised multi-port allows for easy detection of workpieces. Grease-free, the XT661 is easy to assemble, install and maintain and is suitable for a range of applications that require fragile handling.
•Pad Sizes: Ø 20 - Ø 100 mm
•Compact and lightweight
•Large suction area and even pressure dispersion
•High lifting force with low air consumption.

Outer Body Dia.: 4A (40mm)
Whirling Air Direction: R (Clockwise)

Technical specifications


Attributes
Logistic Weight58 g
Diameter40 mm
ShapeRound
TypeCyclone Pad
Threading diameter5 mm
Show UNSPSC/ECL@SS
£ 287.80 excl. VAT
/ Each
£ 345.36 incl. VAT
  • Delivery usually within ( 4 ) days