PIAB B30MF.40 SUCTION CUP 0101112


Suction Cup

References
piab:0101112
rubix:121A6488
brand logo
brand logo
Technical specifications
Materialthermoplastic polyurethane (tpe-u)
Diameter39.1 mm
Shapebellow
See all Specifications

Product details : PIAB B30MF.40 SUCTION CUP 0101112


The same applications as for short bellows. Also suitable for smooth objects requiring a very clean surface. Only light weight objects should be handled when the lifting force is parallel to the surface.

Strengths

•Suction cup of TPU, a mark free material that leaves no trace on the object being handled
Suitable for level adjustment
Lifting movement to separate small and thin objects
Only lightweight objects should be handled when the lifting force is parallel to the surface

Technical specifications


Attributes
Materialthermoplastic polyurethane (tpe-u)
Diameter39.1 mm
Shapebellow
Typesuction cup
Metrical Diameter39.1 mm
Show UNSPSC/ECL@SS
£ 9.55 excl. VAT
/ Each
£ 11.46 incl. VAT
  • Usually arrives within 14 working days