SMC ZP2-04ZJN VACUUM PAD


Vacuum Pad

References
smc:ZP2-04ZJN
rubix:121A2242
brand logo
brand logo
Technical specifications
MaterialNBR
Diameter4 mm
ShapeRound
See all Specifications

Product details : SMC ZP2-04ZJN VACUUM PAD


For spherical workpieces or workpieces with inclined surfaces
•Pad Sizes: Ø 15 - Ø 46 mm
•Shapes: Multibellows Type
•Materials: NBR, Silicone Rubber, Urethane Rubber, FKM, Conductive NBR, Conductive Silicone Rubber
•High Flexibility.

Pad Diameter: 4mm
Pad Type: ZJ (Bellows)
Material: N (NBR)
Lock Ring: With Lock Ring (or None)

Strengths

Vacuum pad with locking ring
Replacement part
Pad diameters from 2mm to 50mm
Flat, ribbed, deep, and bellows pad styles
Six different materials available

Technical specifications


Attributes
Logistics dimensions (L x W x H)4x8x4 mm
Logistic Weight1 g
MaterialNBR
Diameter4 mm
ShapeRound
TypeBellows Pad
Threading diameter4 mm
Show UNSPSC/ECL@SS
£ 6.34 excl. VAT
/ Each
£ 7.61 incl. VAT
  • Delivery usually within ( 4 ) days