Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatics components
Valves
Other pneumatic valve
FESTO 536019 PNEUMATIC VALVE VL-5/3G-D-1-C-EX
FESTO 536019 PNEUMATIC VALVE VL-5/3G-D-1-C-EX
VL Standard valve ISO 5599-1
References
festo:
VL-5/3G-D-1-C-EX
rubix:
110A2322
manufacturer :
536019
ean:
4052568170486
Technical specifications
Type
standard valve iso 5599-1
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 536019 PNEUMATIC VALVE VL-5/3G-D-1-C-EX
Pneumatic valve VL-5/3G-D-1-C-EX 5/3-way function, centre Position closed Valve function=5/3 closed, Type of actuation=pneumatic, Width=42 mm, Standard nominal flow rate=1200 l/min, Operating pressure=-0,9 - 16 bar
Technical specifications
Attributes
Logistic Weight
377,2Ā
g
Type
standard valve iso 5599-1
Volume flow rate
1200Ā
l/min
Type of coupling
manifold size 1 according to iso 5599-1
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
130.98
excl. VAT
/
Each
Ā£
157.18
incl. VAT
Delivery date on request
Contact a branch
Add to cart
Check our products from related categories
SMC PVQ13-6M-04-A PROPORTIONAL VALVE
AVENTICS 1/4BSP EXHAUST VALVE 5735040100
AVENTICS 0821000004 M5 SHUTTLE VALVE OR ELEMENT
SMC EIL220-F02-L
FESTO 10058 EXHAUST AIR FLOW CONTROL VALVE GRE-1/4-NPT
FESTO 1002525 ANGLE SEAT VALVE
FESTO 165079 ON/OFF VALVE HEL-3/8-D-MIDI
SMC XLH-16 HIGH VACUUM ANGLE VALVE
FESTO 573721 SOLENOID VALVE VMPA14-M1H-G-PI
SMC AV3000-F03-5YO-Q SOFT START-UP VALVE
FESTO 4503 PNEUMATIC VALVE J-5-PK-3
SMC LMV210-20 MIXING VALVE FLEXI-TUBE LMU200
FESTO 3488214 HAND LEVER VALVE
FESTO 536020 PNEUMATIC VALVE VL-5/3G-D-2-C-EX
NORGREN C01GH0618 6-1/8 HAND VALVE TUBE TO THRD