SMC ZPT10CSK10-B5-A10 VACUUM PAD

ZPT Vacuum Pad

See technical informationSee documents

References

SMC:ZPT10CSK10-B5-A10
Rubix:2610975
brand logo

Technical specifications

Materialsilicone rubber
Diameter10 mm
Shapeflat
See all Specifications

Documents

Product details : SMC ZPT10CSK10-B5-A10 VACUUM PAD


To be used when no space to install a buffer or when the adsorption surface is slanted
ZPT (U,C)(J,K), Vacuum Pad, Vertical Entry, w/Buffer

Strengths

Vertical vacuum entry
With rotating or non-rotating buffer
Pad diameters from 2 mm to 50 mm
Flat, ribbed, deep, and bellows pad styles
Four different materials available

Technical specifications


Attributes
Logistics dimensions (L x W x H)14x69x16 mm
Logistic Weight29 g
Materialsilicone rubber
Diameter10 mm
Shapeflat
Typevacuum pad
£ 40.40 excl. VAT
/ Each
£ 48.48 incl. VAT
  • Delivery usually within ( 19 ) days