Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Vacuum technology
Vacuum pressure switch
FESTO 152617 VACUUM SWITCH VPEV-W-S-LED-GH
FESTO 152617 VACUUM SWITCH VPEV-W-S-LED-GH
Vacuum Switch
References
festo:
VPEV-W-S-LED-GH
rubix:
122A7232
ean:
4052568070243
Technical specifications
Min. service pressure
-1
bar
Max. service pressure
0
bar
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 152617 VACUUM SWITCH VPEV-W-S-LED-GH
Technical specifications
Attributes
Min. service pressure
-1
bar
Max. service pressure
0
bar
Type
vacuum switch
Voltage
10/30
V
Min. temperature
0
°C
Max. temperature
60
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
89.85
excl. VAT
/
Each
£
107.82
incl. VAT
Delivery usually within (
11
) days
Add to cart
Check our products from related categories
SMC ZSE40AF-C4-T HIGH PRECISION DIGITAL PRESSURE SWITCH
SMC ZSE30AF-01-P-G HIGH PRECISION DIGITAL PRESSURE SWITCH
SMC ZSE1-01-55CN PRESSURE SWITCH
SMC ZSE2-0X-15CN ELECTRONIC PRESSURE SWITCH
SMC ZSE2-0X-55CN-D VACUUM PRESSURE UNIT
SMC ZSE40AF-C6-T HIGH PRECISION DIGITAL PRESSURE SWITCH
SMC ZSE30AF-01-F-G HIGH PRECISION DIGITAL PRESSURE SWITCH
SMC ZSE40AF-C6-R HIGH PRECISION DIGITAL PRESSURE SWITCH
SMC ZSE80F-02-V ELECTRONIC PRESSURE SWITCH
SMC ZSE30AF-01-E HIGH PRECISION DIGITAL PRESSURE SWITCH
SMC ZSE40AF-01-V HIGH PRECISION DIGITAL PRESSURE SWITCH
SMC ZSE40AF-01-T-X501 HIGH PRECISION DIGITAL PRESSURE SWITCH
SMC ZSE40A-01-V HIGH PRECISION DIGITAL PRESSURE SWITCH
SMC ZSE40A-C4-R HIGH PRECISION DIGITAL PRESSURE SWITCH
SMC ZSE40AF-C6-V HIGH PRECISION DIGITAL PRESSURE SWITCH