SMC ZSE1-01-55CN PRESSURE SWITCH
Pressure switch for vacuum Series ZQ
See technical informationSee documentsReferences
SMC:ZSE1-01-55CN
Rubix:2611201
Manufacturer :ZSE1-01-55CN

Documents
Product details : SMC ZSE1-01-55CN PRESSURE SWITCH
The ZSE1 series is a compact, vacuum pressure switch available in a single setting with hysteresis adjustment, a double setting/ double output type or an analog output type with hysteresis adjustment. The ZSE1 is lightweight and the optional plug-in connector makes wiring easy and simple.
Piping Specification: 01 (Single Unit Mounting R(PT) 1/8)
Output Specification: 55 (PNP Open Collector 1 Output, w/o Analog Output, 200° Setting)
Wiring Specification: CN (Plug w/o Lead Wire))
Output Specification: 55 (PNP Open Collector 1 Output, w/o Analog Output, 200° Setting)
Wiring Specification: CN (Plug w/o Lead Wire))
Technical specifications
Attributes
| Logistic Weight | 42 g |
|---|---|
| Max. service pressure | 0 bar |
| Type | pressure switch |
| Min. temperature | 0 °C |
| Max. temperature | 60 °C |
| Coupling (inch) | r 1/8 '' |
| Connection | ohne stecker |
Show UNSPSC/ECL@SS
£ 110.20 excl. VAT
/ Each
£ 132.24 incl. VAT
- Delivery usually within ( 4 ) days