SMC ZSE40AF-01-T-X501 HIGH PRECISION DIGITAL PRESSURE SWITCH
Pressure switch for vacuum high precision Series ZSE40A
See technical informationSee documentsReferences
SMC:ZSE40AF-01-T-X501
Rubix:2611231
Manufacturer :ZSE40AF-01-T-X501
EAN:3618036439519

Documents
Product details : SMC ZSE40AF-01-T-X501 HIGH PRECISION DIGITAL PRESSURE SWITCH
This product is being discontinued and will be replaced by ZSE20 series.
Based on our successful ZSE/ISE 40 Series, our new high precision digital pressure switch, Series ZSE40 A(F) / ISE40A, with dual colour display, offers even more high performance features. Now available with either NPN or PNP dual open collector outputs, or with the addition of an additional analogue output (voltage or current), the sensors improved copy function also allows you to simultaneously set up to 10 slave monitors whilst setting the master. With a simple to follow three step setting process and the addition of a password setting function, potential errors, lengthy setting time and unwanted manipulation are kept to an absolute minimum. Further features of the CE, UL/CSA and RoHS compliant ZSE40 A(F) / ISE40A include a power saving function, which reduces energy consumption by up to 20%, various piping options and direct or panel mounting capabilities.
Based on our successful ZSE/ISE 40 Series, our new high precision digital pressure switch, Series ZSE40 A(F) / ISE40A, with dual colour display, offers even more high performance features. Now available with either NPN or PNP dual open collector outputs, or with the addition of an additional analogue output (voltage or current), the sensors improved copy function also allows you to simultaneously set up to 10 slave monitors whilst setting the master. With a simple to follow three step setting process and the addition of a password setting function, potential errors, lengthy setting time and unwanted manipulation are kept to an absolute minimum. Further features of the CE, UL/CSA and RoHS compliant ZSE40 A(F) / ISE40A include a power saving function, which reduces energy consumption by up to 20%, various piping options and direct or panel mounting capabilities.
•This product is being discontinued and will be replaced by ZSE20 (http://www.smc.eu/portal/WebContent/digital_catalog_2/jsp/get_next_page_action.jsp?dc_product_id=138877) series. Update details here (https://www.smc.eu/en-eu/new-products/enhanced-products/zse40a~43343~enhanced-products).
•Copy function available.
•More output options than in previous ZSE/ISE40 Series.
•Possible to check set-value during key locking.
•Pin code function available.
•Space savings.
•3-step setting.
•4-digit display.
•Replaceable one-touch fittings.
•Additional functions.
Rated Pressure Range: F (-100.0 to 100 kPa)
Piping Specifications: 01 [R1/8 (With M5 Female Thread)]
Output Specifications: T (PNP open collector 2 outputs + Analogue voltage/Auto-shift switching)
Unit Specifications: With unit switching function
Connector: Standard
Option 1: None
Option 2: Operation Manual
Made to Order: X501 (Lead wire length 3 m)
•Copy function available.
•More output options than in previous ZSE/ISE40 Series.
•Possible to check set-value during key locking.
•Pin code function available.
•Space savings.
•3-step setting.
•4-digit display.
•Replaceable one-touch fittings.
•Additional functions.
Rated Pressure Range: F (-100.0 to 100 kPa)
Piping Specifications: 01 [R1/8 (With M5 Female Thread)]
Output Specifications: T (PNP open collector 2 outputs + Analogue voltage/Auto-shift switching)
Unit Specifications: With unit switching function
Connector: Standard
Option 1: None
Option 2: Operation Manual
Made to Order: X501 (Lead wire length 3 m)
Technical specifications
Attributes
| Logistic Weight | 136 g |
|---|---|
| Max. service pressure | 1 bar |
| Type | vacuum pressure switch |
| Coupling (inch) | r1/8 '' |
| Connection | m8-steckverbinder |
Show UNSPSC/ECL@SS
£ 162.10 excl. VAT
/ Each
£ 194.52 incl. VAT
- Delivery usually within ( 4 ) days