References
SMC:ZSM1-121L
Rubix:122A7231
Manufacturer :ZSM1-121L
EAN:3618036439458

Documents
Product details : SMC ZSM1-121L VACUUM SWITCH
The ZSM1 series diaphragm type vacuum switch is available in a solid state non-contact or a reed type design. The ZSM1 has a response time of 100 ms. It is lightweight, compact and has a long life. The ZSM1 has a standard shield plate that prevents external interference.
Port Size: 1 (Single Unit Mounting R(PT) 1/8)
Switch & Voltage: 21 (Reed Switch/100VAC)
Lead Wire Length: L (3 M)
Switch & Voltage: 21 (Reed Switch/100VAC)
Lead Wire Length: L (3 M)
Technical specifications
Attributes
| Logistic Weight | 150 g |
|---|---|
| Max. service pressure | 5 bar |
| Type | vacuum switch |
| Min. temperature | -5 °C |
| Max. temperature | 60 °C |
| Coupling (inch) | r 1/8 '' |
| Connection | luft oder inertgas (nicht korrosiv, nicht brennbar) |
Show UNSPSC/ECL@SS
£ 69.09 excl. VAT
/ Each
£ 82.91 incl. VAT
- Delivery usually within ( 4 ) days