SMC ZSE2-0R-55L ELECTRONIC PRESSURE SWITCH
Pressure switch for vacuum Series ZQ
See technical informationSee documentsReferences
SMC:ZSE2-0R-55L
Rubix:2611209
Documents
Product details : SMC ZSE2-0R-55L ELECTRONIC PRESSURE SWITCH
The ZSE2 series is a compact, pressure switch (for vacuum pressure) and can be integrated with ZX or ZR vacuum systems. The ZSE2 series pressure switch has a quick response time of 10mS and the plug connector option makes wiring easy and simple.
Piping Specification: 0R (Base Mounted (ZR Ejector Compatible))
Output Specification: 55 (PNP Open Collector 1 Output)
Wiring Specification: L (Grommet Lead Wire 3 M)
Output Specification: 55 (PNP Open Collector 1 Output)
Wiring Specification: L (Grommet Lead Wire 3 M)
Technical specifications
Attributes
| Logistic Weight | 75 g |
|---|---|
| Type | pressure switch |
| Min. temperature | 0 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 98.04 excl. VAT
/ Each
£ 117.65 incl. VAT
- Delivery usually within ( 8 ) days
