SMC ZSE1-00-55L VACUUM SWITCH


Pressure switch for vacuum Series ZQ

References
smc:ZSE1-00-55L
rubix:120A0109

Product details : SMC ZSE1-00-55L VACUUM SWITCH


The ZSE1 series is a compact, vacuum pressure switch available in a single setting with hysteresis adjustment, a double setting/ double output type or an analog output type with hysteresis adjustment. The ZSE1 is lightweight and the optional plug-in connector makes wiring easy and simple.
Piping Specification: 00 (ZM Ejector Mounting)
Output Specification: 55 (PNP Open Collector 1 Output, w/o Analog Output, 200° Setting)
Wiring Specification: L (Grommet
Lead Wire 3 M):

Technical specifications


Attributes
Logistic Weight100 g
Typevacuum pressure switch
Voltage12/24 V
Min. temperature0 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 125.67 excl. VAT
/ Each
£ 150.80 incl. VAT
  • Delivery usually within ( 4 ) days