Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Vacuum technology
Vacuum pressure switch
SMC ZSE2-0R-55CN PRESSURE SWITCH
SMC ZSE2-0R-55CN PRESSURE SWITCH
Pressure switch for vacuum Series ZQ
References
smc:
ZSE2-0R-55CN
rubix:
2611208
Technical sheet / Technical file
Product details
Technical specifications
Product details : SMC ZSE2-0R-55CN PRESSURE SWITCH
The ZSE2 series is a compact, pressure switch (for vacuum pressure) and can be integrated with ZX or ZR vacuum systems. The ZSE2 series pressure switch has a quick response time of 10mS and the plug connector option makes wiring easy and simple.
Piping Specification: 0R (Base Mounted (ZR Ejector Compatible))
Output Specification: 55 (PNP Open Collector 1 Output)
Wiring Specification: CN (w/o Connector)
Technical specifications
Attributes
Logistic Weight
55
g
Type
vacuum pressure switch
Voltage
12/24
V
Min. temperature
0
°C
Max. temperature
60
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
99.69
excl. VAT
/
Each
£
119.63
incl. VAT
Delivery usually within (
4
) days
Select variants (11)
Add to cart
Check our products from related categories
SMC ZSE2-0X-55CN-D VACUUM PRESSURE UNIT
SMC ZSE30AF-C6L-P-LA1 HIGH PRECISION DIGITAL PRESSURE SWITCH
SMC ZSE30AF-01-E-L HIGH PRECISION DIGITAL PRESSURE SWITCH
SMC ZSE40A-C4-Y HIGH PRECISION DIGITAL PRESSURE SWITCH
SMC ZSE80-F02-B ELECTRONIC PRESSURE SWITCH
SMC ZSE2-01-15C VACUUM SWITCH (NPN + CONNECTOR)
SMC ZSE30AF-01-F-L HIGH PRECISION DIGITAL PRESSURE SWITCH
SMC ZSE40A-C4-R HIGH PRECISION DIGITAL PRESSURE SWITCH
SMC ZSE30A-01-B-L HIGH PRECISION DIGITAL PRESSURE SWITCH
FESTO 150261 VACUUM SWITCH VPEV-1/8
SMC ZSE2-0R-55L ELECTRONIC PRESSURE SWITCH
SMC ZSE30A-01-F HIGH PRECISION DIGITAL PRESSURE SWITCH
SMC ZSE40A-WF1-T HIGH PRECISION DIGITAL PRESSURE SWITCH
SMC ZSE80F-02-V ELECTRONIC PRESSURE SWITCH
SMC ZSE2-0X-55CL VACUUM SWITCH