Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valves
Other pneumatic valve
FESTO 34432 PNEUMATIC VALVE VLX-2-1/4-MS
FESTO 34432 PNEUMATIC VALVE VLX-2-1/4-MS
VLX Pneumatic valve
References
festo:
VLX-2-1/4-MS
rubix:
110A6204
manufacturer :
34432
ean:
4052568115159
Technical specifications
Type
VLX Pneumatic valve
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 34432 PNEUMATIC VALVE VLX-2-1/4-MS
Pneumatic valve VLX-2-1/4-MS Brass version Design structure=Diaphragm valve, Type of actuation=pneumatic, Sealing principle=soft, Assembly Position=Any, Mounting type=Line installation
Technical specifications
Attributes
Logistics dimensions (L x W x H)
130
x
86
x
57
mm
Logistic Weight
525
g
Type
VLX Pneumatic valve
Volume flow rate
2400
l/min
Type of coupling
G1/4
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
150.05
excl. VAT
/
Each
£
180.06
incl. VAT
Delivery usually within (
8
) days
Add to cart
Check our products from related categories
FESTO 10749 ROLLER LEVER VALVE WITH IDLE RETURN L/O-3-PK-3
AVENTICS 1825503891 BASE PLATE
AVENTICS DUMP VALVE R412007273
AVENTICS 0821003029
FESTO 3671 CHECK VALVE H-M5
FESTO 8987 HAND LEVER VALVE H-3-1/4-B
NORGREN 8022750000000000 3/2 WAY VALVE 1/4
FESTO 8993 ROLLER LEVER VALVE WITH IDLE RETURN L-5-1/4-B
SMC XLS-25-5D-Q HIGH VACUUM ANGLE VALVE
SMC LVQH40-Z13-1 AIR OPERATED CHEMICAL VALVE
SMC VSH4310A-03 MECHANICAL HAND VALVE
AVENTICS VALVE BODY 5812300000
FESTO 3535825 ANGLE SEAT VALVE VZXF-L-M22C-M-B-G112-35&
FESTO 1002564 ANGLE SEAT VALVE
AVENTICS 0821201101