FESTO 3628 ROLLER LEVER VALVE WITH IDLE RETURN L-3-M5


Valve with tilting roller

References
festo:L-3-M5
rubix:110A3100
manufacturer :3628
ean:4052568064402
L-3-M5 Roller lever valve
brand logo
Technical specifications
Typetilt roller valve
See all Specifications

Product details : FESTO 3628 ROLLER LEVER VALVE WITH IDLE RETURN L-3-M5


Roller lever valve L-3-M5 With idle return. Function unactuated, no through flow. Valve function=3/2 closed, monostable, Type of actuation=mechanical, Standard nominal flow rate=80 l/min, Operating pressure=-0,95 - 8 bar, Design structure=Piston seat

Technical specifications


Attributes
Logistics dimensions (L x W x H)57x14x22Ā mm
Logistic Weight45,9Ā g
Typetilt roller valve
Volume flow rate80Ā l/min
Type of couplingm5
Show UNSPSC/ECL@SS
Ā£ 86.50 excl. VAT
/ Each
Ā£ 103.80 incl. VAT
  • Delivery usually within ( 6 ) days