References
SMC:LVC20-S06
Rubix:2607633
EAN:3618032957642

Product details : SMC LVC20-S06 AIR OPERATED VALVE
High purity chemical valves, series LVC with integral fittings eliminate the possibility of residual liquid in pipe threads. In addition, the body has been designed for smooth flow with minimal internal dead space. Special diaphragm construction insures gentle opening and closing preventing the formation of micro-bubbles. A unique guide ring on the piston rod eliminates lateral motion of the poppet, increasing seal life and reducing particle formation.
LVC, High Purity Chemical Valve, Air Operated, Integral Fitting, Single Type
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 55x79x44 mm |
|---|---|
| Logistic Weight | 90 g |
| Type | lvc |
Show UNSPSC/ECL@SS
£ 305.78 excl. VAT
/ Each
£ 366.94 incl. VAT
- Delivery usually within ( 34 ) days