References
Festo:J-5/2-D-1-C-EX
Rubix:110A1943
Manufacturer :536013
EAN:4052568087111

Documents
Product details : FESTO 536013 PNEUMATIC VALVE J-5/2-D-1-C-EX
Pneumatic valve J-5/2-D-1-C-EX 5/2-way valve, bistable, pneumatically operated Valve function=5/2 bistable, Type of actuation=pneumatic, Width=42 mm, Standard nominal flow rate=1200 l/min, Operating pressure=-0,9 - 16 bar
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 180x102x45 mm |
|---|---|
| Logistic Weight | 322,67 g |
| Type | valve tiger 2000 |
| Type of coupling | size 1 according to iso 5599-1 |
Show UNSPSC/ECL@SS
£ 77.59 excl. VAT
/ Each
£ 93.11 incl. VAT
- Delivery usually within ( 10 ) days