References
IMI Norgren:V04A486L-B624A
Rubix:109A5233
Manufacturer :V04A486L-B624A


Technical specifications
| Type | norgren v04a486l-b624a 3/2 nc sol valve |
|---|---|
| Number of Ports | 3 |
Product details : NORGREN V04A486L-B624A 3/2 NC SOL VALVE
3/2-way valve Nc G 1/8 24 V AC
Excel 3 G1/8 3/2 Nc Sol 24V Ac
Technical specifications
Attributes
| Type | norgren v04a486l-b624a 3/2 nc sol valve |
|---|---|
| Number of Ports | 3 |
| Volume flow rate | 120 l/min |
Show UNSPSC/ECL@SS
£ 132.55 excl. VAT
/ Each
£ 159.06 incl. VAT
- Usually arrives within 14 working days