References
Festo:VOVG-B12-M52Q-AH-F-1H3
Rubix:391A8560
Manufacturer :560714
EAN:4052568098353

Documents
Product details : FESTO 560714 SOLENOID VALVE
Solenoid valve VOVG-B12-M52Q-AH-F-1H3 Valve function=5/2 monostable, Type of actuation=electrical, Width=25 mm, Standard nominal flow rate=180 l/min, Operating pressure=2 - 8 bar
Solenoid valve VOVG-B12-M52Q-AH-F-1H3 Valve function=5/2 monostable, Actuation type=electrical, Width=25 mm, Nominal flow=180 l/min, Operating pressure=2 - 8 bar
Technical specifications
Attributes
| Logistic Weight | 50,6 g |
|---|---|
| Type | vovg (solenoid valve) |
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 89.02 excl. VAT
/ Each
£ 106.82 incl. VAT
- Delivery usually within ( 26 ) days