SMC VNC411A-25A-5DZ-Q 2 PORT PROCESS VALVE


Valve

References
smc:VNC411A-25A-5DZ-Q
rubix:107A8358
brand logo
brand logo
Technical specifications
TypeProcess Valve
See all Specifications

Product details : SMC VNC411A-25A-5DZ-Q 2 PORT PROCESS VALVE


VNC is a coolant valve available in a wide selection of port sizes and variations.
•Process valve series VNC
•External pilot solenoid
•Orifice size: 7mm to 80mm
•Port size: 1/8 to 2 Rc(PT)
•Seal material: NBR, FKM, EPR

Size: 4 [ø25(ø16)]
Valve Type: 1 [NC (Operating Pressure 05 MPa)]
Sealant: A (NBR Seal)
Thread: Rc(PT)
Port Size: 25A (1)
Voltage: 5 (24VDC)
Lead Wire: DZ (DIN Terminal w/Light & Surge Voltage Suppressor)
Manual Override: Non-locking Push Style
Bracket: None
CE Marked: Q (CE Marked)

Technical specifications


Attributes
Logistic Weight1400 g
TypeProcess Valve
Connecting diameter (inch)1 ''
Min. temperature-5 °C
Max. temperature50 °C
Show UNSPSC/ECL@SS
£ 246.74 excl. VAT
/ Each
£ 296.09 incl. VAT
  • Delivery usually within ( 4 ) days