Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Compressed air preparation
Compressed air maintenance
Soft start-up valve
SMC AVA5000-F06-A SOFT START-UP VALVE
SMC AVA5000-F06-A SOFT START-UP VALVE
Soft Start Valve, Air Operated Type - AVA-A
References
smc:
AVA5000-F06-A
rubix:
393A9004
manufacturer :
AVA5000-F06-A
Technical specifications
Connection 1
3/4 in
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SMC AVA5000-F06-A SOFT START-UP VALVE
Soft start-up valve Flow rate up to 11908 l/min (ANR) Optional built-in silencer Operating pressure range: 0.2 to 1.0 MPa IP65 enclosure.
Strengths
Flow rate up to 11908 l/min (ANR) Optional built-in silencer Operating pressure range: 0.2 to 1.0 MPa IP65 enclosure.
Technical specifications
Attributes
Connection 1
3/4 in
Material
Die-Cast Aluminium
Body size
50
mm
Type of coupling
G
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
120.75
excl. VAT
/
Each
£
144.90
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Check our products from related categories
SMC EAV5000-F06-5DZ-Q SOFT START-UP VALVE
SMC EAV3000-F03-5DZ-Q SOFT START-UP VALVE
SMC AV5000-F10-5Y-A SOFT START-UP VALVE
SMC AV4000-F04-5DO-A SOFT START-UP VALVE
SMC AV2000-F02S-5YZB-A SOFT START-UP VALVE
SMC AV4000-F04S-5YO-A SOFT START-UP VALVE
SMC AV4000-N04-5DZ-Q SOFT START-UP VALVE
SMC EAV4000-F04-5YB-Q SOFT START VALVE
SMC AV4000-F04S-5YOB-A SOFT START-UP VALVE
SMC EAV3000-F03-5DC-Q SOFT START-UP VALVE
PARKER SOFT START/DUMP VAL P32TA14SCNA2CN
SMC EAV3000-F03-5Y-Q SOFT START-UP VALVE
SMC EAV2000-F02-5Y-Q SOFT START-UP VALVE
NORGREN P64F-4GC-PFN SOFT START/DUMP VALVE OLYMPIAN
SMC AV4000-F04-5YZ-A SOFT START-UP VALVE