Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hydraulics drive
(267)
Oil conditioning
(197)
Hydraulics process control
(906)
Hydraulic joining technique
(4,819)
Accumulation
(3)
See Hydraulics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hydraulics
Hydraulics drive
Working -/ drive units
Vane pump
BOSHREX PV7-1X/1014RE01MC016 BR-R900580381
BOSHREX PV7-1X/1014RE01MC016 BR-R900580381
Vane Pump
References
bosch rexroth:
R900580381
rubix:
121A8032
Technical specifications
Type
Vane Pump
Nominal pressure
160
bar
Max speed
1800
rpm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : BOSHREX PV7-1X/1014RE01MC016 BR-R900580381
Strengths
•Variable displacement
Low operating noise
Extended bearing life cycle thanks to hydrodynamically lubricated plain bearings
Pressure and flow can be controlled
Low hysteresis
Very low control up times and down control times
Technical specifications
Attributes
Logistic Weight
12000
g
Type
Vane Pump
Nominal pressure
160
bar
Max speed
1800
rpm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,890.10
excl. VAT
/
Each
£
2,268.12
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SMC PA3310-F03 PROCESS PUMP
BOSHREX VANE PUMP BR-R900580382
SMC LSP121-5A2 LIQUID DISPENSE PUMP
NORGREN RM/8025/M/75 25MM MAGNETIC PISTON CYLINDER
SMC MDSUA1-90S HIGH PRECISION ROTARY TABLE
NORGREN RM/8025/M/70 25MM MAGNETIC PISTON CYLINDER
PARKER PV046R1K1T1NMMC4645 PV046R1K1T1NMMC
PARKER PISTON KIT PN032HM001
SMC 55-PA3210-F03 PROCESS PUMP ATEX
PARKER PISTON REPAIR KIT PR202H001
SMC KT-PA3-36 MAINTENANCE KIT
SMC CHDKGB50-75 HYDRAULIC CYLINDER
SMC LSP121-6A3 LIQUID DISPENSE PUMP
SMC LER10K-3-R36P1 ELECTRIC ROTARY TABLE
ENERPAC PAMG1402N FOOT PUMP