SMC 55-PA3210-F03 PROCESS PUMP ATEX
55/56-PA3000, Automatically Operated/air Operated Process Pump, ATEX category 2/3
See technical informationSee documentsReferences
SMC:55-PA3210-F03
Rubix:393A8436
Manufacturer :55-PA3210-F03

Documents
Product details : SMC 55-PA3210-F03 PROCESS PUMP ATEX
Series PA is a double acting, compact, large capacity diaphragm pump suitable for transfer and recovery of a wide variety of fluids. The PA series is available in 3 types; automatically operated, air operated or automatically operated with a built-in pulsation attenuator.
Strengths
Air pilot type process pump
Discharge rate 1 to 20ℓ /min
Compact, large capacity
Easy maintenance due to structural
design that allows the diaphragm and
check valve to be replaced individually
2 to 5 time longer life than that of
conventional pumps
Technical specifications
Attributes
| Type | process pump |
|---|---|
| Min. temperature | 0 °C |
| Max. temperature | 60 °C |
| Weight | 2.2 kg |
Show UNSPSC/ECL@SS
£ 1,486.43 excl. VAT
/ Each
£ 1,783.72 incl. VAT
- Usually arrives within 14 working days