SMC MDSUA1-90S HIGH PRECISION ROTARY TABLE

M(D)SUA, Rotary Table, High Precision Type

See technical informationSee documents

References

Rubix:2605330
EAN:3618035936637
brand logo

Documents

Product details : SMC MDSUA1-90S HIGH PRECISION ROTARY TABLE


The series MSUB compact rotary table is perfect for end-of-arm tooling applications. It incorporates load bearings and a mounting face with a vane style rotary actuator. Rotation indicators on the side of the table facilitate easy rotating range adjustments.
•High precision, rotary table
•Size 1, 3, 7, 20
•Single vane
•90° & 180° available
•Auto switch capable

Magnet: D (Switch Unit)
Size: 1
Rotation Angle: 90°
Port Location: Body Side
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)

Technical specifications


Attributes
£ 439.77 excl. VAT
/ Each
£ 527.72 incl. VAT
  • Delivery usually within ( 4 ) days