FESTO 152605 SUCTION CUP COMPLETE VAS-125-3/8-NBR
VAS vacuum cup
See technical informationSee documentsReferences
Festo:VAS-125-3/8-NBR
Rubix:120A6142
Manufacturer :152605
EAN:4052568070205

Documents
Product details : FESTO 152605 SUCTION CUP COMPLETE VAS-125-3/8-NBR
Suction cup complete VAS-125-3/8-NBR With sealing ring OL. Nominal size=7 mm, Suction cup diameter=125 mm, Effective suction diameter=105 mm, Position of Connection=on top, Suction cup shape=round flat
Technical specifications
Attributes
| Logistic Weight | 253 g |
|---|---|
| Material | nbr |
| Diameter | 125 mm |
| Shape | round |
| Type | vas |
Show UNSPSC/ECL@SS
£ 61.09 excl. VAT
/ Each
£ 73.31 incl. VAT
- Delivery usually within ( 2 ) days