FESTO 1377752 SUCTION CUP COMPLETE VAS-30-1/8-SI-B
VAS vacuum cup
See technical informationSee documentsReferences
Festo:VAS-30-1/8-SI-B
Rubix:120A6870
Manufacturer :1377752
EAN:4052568061920

Documents
Product details : FESTO 1377752 SUCTION CUP COMPLETE VAS-30-1/8-SI-B
Suction cup complete VAS-30-1/8-SI-B Suction cup height compensator=1,9 mm, Nominal size=3 mm, Suction cup diameter=30 mm, Suction cup volume=1,29 cm3, Position of Connection=on top
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 30x30x20 mm |
|---|---|
| Logistic Weight | 5,13 g |
| Material | silicone |
| Diameter | 30 mm |
| Shape | round |
| Type | vas |
Show UNSPSC/ECL@SS
£ 12.44 excl. VAT
/ Each
£ 14.93 incl. VAT
- Delivery usually within ( 2 ) days