Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Vacuum technology
Suction cups and soft grippers
SMC ZP2-B06MUS VACUUM PAD
SMC ZP2-B06MUS VACUUM PAD
Vacuum Pad
References
smc:
ZP2-B06MUS
rubix:
2610794
Technical specifications
Material
Silicone Rubber
Diameter
6
mm
Shape
Flat
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SMC ZP2-B06MUS VACUUM PAD
For spherical workpieces or workpieces with inclined surfaces
•Pad Sizes: Ø 2 - Ø 15 mm
•Shapes: Flat Type
•Materials: NBR, Silicone Rubber, Urethane Rubber, FKM, Conductive NBR, Conductive Silicone Rubber
•High Flexibility.
Pad Diameter: 6mm (Blast Type)
Pad Type: MU
Material: S (Silicon Rubber)
Strengths
Vacuum pad with locking ring
Replacement part
Pad diameters from 2mm to 50mm
Flat, ribbed, deep, and bellows pad styles
Six different materials available
Technical specifications
Attributes
Logistics dimensions (L x W x H)
8
x
8
x
7
mm
Logistic Weight
1
g
Material
Silicone Rubber
Diameter
6
mm
Shape
Flat
Type
Vacuum Pad
Metrical Diameter
6.7
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.22
excl. VAT
/
Each
£
3.86
incl. VAT
Delivery usually within (
4
) days
Select variants (115)
Add to cart
Check our products from related categories
SMC ZP3P-T32JT2SF-W-AG02 2.5 STAGE BELLOWS GUIDE ATTACHMENT
SMC ZP13CN VACUUM PAD
SMC ZPR16CS-06-B6 VACUUM PAD
SMC ZPT06BNK10-B5-A8 VACUUM PAD
SMC ZP3E-T32BMN-B10 VACUUM PAD
SMC ZPT08UN-B4 VACUUM PAD
SMC ZPT32CNJ10-B5-A10 VACUUM PAD
SMC ZP3PS-T20JT2SF-WM-BG01 BELLOWS TYPE VACUUM PAD
SMC ZP2-B25MTN VACUUM PAD
SMC ZPT25UN-B01 VACUUM PAD
SMC ZP04US VACUUM PAD
SMC ZP3P-T50PTSFJ10-B01 GROOVE & BUFFER - ZP3P
SMC ZP3E-T40BMCLJB30 VACUUM PAD
SMC ZP3E-TF80BMCLJB10 VACUUM PAD
FESTO 191030 SUCTION CUP WITHOUT CONNECTOR ESV-30-EF