References
SMC:ZP4010US
Rubix:121A5327
Manufacturer :ZP4010US
EAN:3618036457643

Documents
Product details : SMC ZP4010US VACUUM PAD
ZP series vacuum cups are available in 19 diameters from 2 to 200mm, 6-cup materials, and 4 cup designs, offers a wide selection to choose from. The 4-cup designs flat, flat with ribs, deep and bellows are standard, but if these don't meet your application requirements, contact us about your special application. Our engineers have custom made many designs and shapes using a variety of materials.
•Pad Sizes: 2x4, 3.5x7, 4x10 mm
•Shapes: Oval Type
•Materials: Fluoro Rubber, Conductive NBR, Conductive Silicone Rubber, NBR, Silicone Rubber, Urethane Rubber.
Pad Diameter: 4010 (4x10, Flat)
Material: S (Silicon Rubber)
•Shapes: Oval Type
•Materials: Fluoro Rubber, Conductive NBR, Conductive Silicone Rubber, NBR, Silicone Rubber, Urethane Rubber.
Pad Diameter: 4010 (4x10, Flat)
Material: S (Silicon Rubber)
Technical specifications
Attributes
| Material | silicone rubber |
|---|---|
| Diameter | 10 mm |
| Shape | oval |
| Type | oval flat pad |
| Max. temperature | 200 °C |
Show UNSPSC/ECL@SS
£ 3.08 excl. VAT
/ Each
£ 3.70 incl. VAT
- Delivery usually within ( 4 ) days