SMC ZP08BU VACUUM PAD


Vacuum Pad

References
smc:ZP08BU
rubix:120A2386
brand logo
brand logo
Technical specifications
MaterialUrethane Rubber
Diameter8 mm
ShapeBellow
See all Specifications

Product details : SMC ZP08BU VACUUM PAD


ZP series vacuum cups are available in 19 diameters from 2 to 200mm, 6-cup materials, and 4 cup designs, offers a wide selection to choose from. The 4-cup designs flat, flat with ribs, deep and bellows are standard, but if these don't meet your application requirements, contact us about your special application. Our engineers have custom made many designs and shapes using a variety of materials.
•Pad Sizes: Ø 6 - Ø 50 mm
  • Shapes: Bellows Type
    •Materials: Fluoro Rubber, Conductive NBR, Conductive Silicone Rubber, NBR, Silicone Rubber, Urethane Rubber.

    Pad Diameter: ø8
    Material: U (Urethane Rubber)
    Lock Ring: Lock Ring
  • Strengths

    Vacuum pad with locking ring
    Replacement part
    Pad diameters from 2mm to 50mm
    Flat, ribbed, deep, and bellows pad styles

    Technical specifications


    Attributes
    Logistics dimensions (L x W x H)10x13x10 mm
    Logistic Weight1 g
    MaterialUrethane Rubber
    Diameter8 mm
    ShapeBellow
    TypeVacuum Pad
    Show UNSPSC/ECL@SS
    £ 7.16 excl. VAT
    / Each
    £ 8.59 incl. VAT
    • Delivery usually within ( 4 ) days