FESTO 34588 SUCTION CUP COMPLETE VAS-8-M5-NBR


VAS vacuum cup

References
festo:VAS-8-M5-NBR
rubix:120A4445
manufacturer :34588
ean:4052568023133
VAS-8-M5-NBR Suction cup complete
brand logo
Technical specifications
MaterialNBR
Diameter8 mm
ShapeRound
See all Specifications

Product details : FESTO 34588 SUCTION CUP COMPLETE VAS-8-M5-NBR


Suction cup complete VAS-8-M5-NBR With sealing ring OL. Nominal size=2 mm, Suction cup diameter=8 mm, Effective suction diameter=5,5 mm, Position of Connection=on top, Suction cup shape=round flat

Technical specifications


Attributes
Logistic Weight4,07 g
MaterialNBR
Diameter8 mm
ShapeRound
TypeVAS
Show UNSPSC/ECL@SS
£ 6.80 excl. VAT
/ Each
£ 8.16 incl. VAT
  • Delivery usually within ( 2 ) days