SMC ZPR50UN-06-B6 VACUUM PAD


Vacuum Pad Adapter

References
smc:ZPR50UN-06-B6
rubix:2610923
brand logo
brand logo
Technical specifications
MaterialNBR
Diameter50 mm
ShapeRound
See all Specifications

Product details : SMC ZPR50UN-06-B6 VACUUM PAD


For the adsorption of general workpieces
•Pad Sizes: Ø 2 - Ø 50 mm
  • Shapes: Flat Type, Flat Type with Ribs
  • Materials: Fluoro Rubber, Conductive NBR, Conductive Silicone Rubber, NBR, Silicone Rubber, Urethane Rubber
    •Options: One-touch Fitting Lateral Vacuum Inlet.

    Pad Diameter: 50
    Pad Styles: U (Flat Style)
    Material: N (NBR)
    Vacuum Entry: 06 (One-touch Fitting Ø6)
    Mounting Thread: B6 (Female Thread M6X1)
  • Strengths

    Lateral vacuum entry
    With rotating or non-rotating buffer
    Built-in one-touch fitting
    Pad diameters from 2 mm to 50 mm
    Flat, ribbed, deep, and bellows pad styles
    Four different materials available

    Technical specifications


    Attributes
    Logistics dimensions (L x W x H)53x62x53 mm
    Logistic Weight58 g
    MaterialNBR
    Diameter50 mm
    ShapeRound
    TypeFlat Pad
    Threading diameter6 mm
    Show UNSPSC/ECL@SS
    £ 24.91 excl. VAT
    / Each
    £ 29.89 incl. VAT
    • Delivery usually within ( 4 ) days