FESTO 1396086 SUCTION CUP COMPLETE VAS-8-M5-PUR-B


VAS vacuum cups

References
festo:VAS-8-M5-PUR-B
rubix:263A5772
manufacturer :1396086
ean:4052568062040
VAS-8-M5-PUR-B Suction cup complete
brand logo
Technical specifications
Materialpur
Diameter8 mm
Shaperound
See all Specifications

Product details : FESTO 1396086 SUCTION CUP COMPLETE VAS-8-M5-PUR-B


Suction cup complete VAS-8-M5-PUR-B Sealing ring is not included in the scope of delivery. Suction cup height compensator=0,9 mm, Nominal size=2 mm, Suction cup diameter=8 mm, Suction cup volume=0,095 cm3, Effective suction diameter=7,1 mm

Technical specifications


Attributes
Logistics dimensions (L x W x H)20x9x9 mm
Logistic Weight3,94 g
Materialpur
Diameter8 mm
Shaperound
Typevas
Show UNSPSC/ECL@SS
£ 6.95 excl. VAT
/ Each
£ 8.34 incl. VAT
  • Delivery usually within ( 2 ) days