Bowl Shape with Non-Slip Feature – ZP3M
Material | Fluororubber |
---|---|
Diameter | 40 mm |
Shape | Other |
Material | Fluororubber |
---|---|
Diameter | 40 mm |
Shape | Other |
Type | Suction Cup |
Threading diameter (inch) | G 1/4 '' |
Metrical Diameter | 41.3 mm |
Usually arrives within 14 working days