FESTO 35411 SUCTION CUP COMPLETE VASB-15-1/8-NBR
VASB vacuum cup
See technical informationSee documentsReferences
Festo:VASB-15-1/8-NBR
Rubix:121A1395
Manufacturer :35411
EAN:4052568023249

Documents
Product details : FESTO 35411 SUCTION CUP COMPLETE VASB-15-1/8-NBR
Suction cup complete VASB-15-1/8-NBR With sealing ring OL. Nominal size=3 mm, Suction cup diameter=15 mm, Effective suction diameter=12 mm, Position of Connection=on top, Suction cup shape=Round, bellows 1.5 conv
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 31x22x17 mm |
|---|---|
| Logistic Weight | 11,42 g |
| Material | nbr |
| Diameter | 15 mm |
| Shape | round |
| Type | vasb |
Show UNSPSC/ECL@SS
£ 11.96 excl. VAT
/ Each
£ 14.35 incl. VAT
- Delivery date on request
Contact a branch