SMC ZPT13CN-A6 VACUUM PAD VERTICAL RIB NBR
With Lock Ring - ZPT (U,C)
See technical informationSee documentsReferences
SMC:ZPT13CN-A6
Rubix:394A2573
Manufacturer :ZPT13CN-A6
Documents
Product details : SMC ZPT13CN-A6 VACUUM PAD VERTICAL RIB NBR
For the adsorption of general workpieces
Strengths
Pad Sizes: Ø 2 - Ø 50 mm
Shapes: Flat Type, Flat Type with Ribs
Materials: Fluoro Rubber, Conductive NBR, Conductive Silicone Rubber, NBR, Silicone Rubber, Urethane Rubber
Options: Male and Female Thread Vertical Vacuum Inlet.
Technical specifications
Attributes
| Material | nbr |
|---|---|
| Diameter | 13 mm |
| Type | vacuum pad |
Show UNSPSC/ECL@SS
£ 9.42 excl. VAT
/ Each
£ 11.30 incl. VAT
- Usually arrives within 14 working days
