FESTO 1395671 SUCTION CUP COMPLETE VASB-15-1/8-PUR-B
VASB vacuum cup
See technical informationSee documentsReferences
Festo:VASB-15-1/8-PUR-B
Rubix:121A1394
Manufacturer :1395671
EAN:4052568061999

Documents
Product details : FESTO 1395671 SUCTION CUP COMPLETE VASB-15-1/8-PUR-B
Suction cup complete VASB-15-1/8-PUR-B Suction cup height compensator=5,6 mm, Nominal size=3 mm, Suction cup diameter=15 mm, Suction cup volume=0,83 cm3, Effective suction diameter=12,4 mm
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 22x12x12 mm |
|---|---|
| Logistic Weight | 11,12 g |
| Material | pur |
| Diameter | 15 mm |
| Shape | round |
| Type | vasb |
Show UNSPSC/ECL@SS
£ 9.41 excl. VAT
/ Each
£ 11.29 incl. VAT
- Delivery usually within ( 2 ) days