FESTO 1395690 SUCTION CUP COMPLETE VASB-30-1/8-PUR-B


VASB vacuum cup

References
festo:VASB-30-1/8-PUR-B
rubix:80074611
manufacturer :1395690
ean:4052568062002
VASB-30-1/8-PUR-B Suction cup complete
brand logo
Technical specifications
Materialpur
Diameter30 mm
Shaperound
See all Specifications

Product details : FESTO 1395690 SUCTION CUP COMPLETE VASB-30-1/8-PUR-B


Suction cup complete VASB-30-1/8-PUR-B Suction cup height compensator=13,9 mm, Nominal size=3 mm, Suction cup diameter=30 mm, Suction cup volume=6,18 cm3, Effective suction diameter=24,8 mm

Technical specifications


Attributes
Logistics dimensions (L x W x H)35x30x30 mm
Logistic Weight14 g
Materialpur
Diameter30 mm
Shaperound
Typevasb
Show UNSPSC/ECL@SS
£ 15.18 excl. VAT
/ Each
£ 18.22 incl. VAT
  • In stock: Next day delivery